DESCRIPTION

  • For 3-1/2" outlet sink
  • Tailpiece: 1-1/2"

American Standard 1-1/2 in. Grid Strainer Drain

A4311023002

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
Length
6-3/16 in
Material
Brass

Starting at
$40.14
EACH
  • QUANTITY

DOCUMENTS