DESCRIPTION

  • For vitreous china service or enameled scrub sink without overflow
  • Removable grid strainer
  • Tailpiece: 1-1/2"

American Standard 1-1/2 in. Sink Grid Drain

A7716020002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
Length
6-13/16 in
Material
Brass

Starting at
$51.24
EACH
  • QUANTITY

DOCUMENTS