DESCRIPTION

  • Adjustable tailpiece for rough-in flexibility
  • Can be installed left or right-handed
  • Fail-safe operation - valve automatically closes on loss of power or water pressure
  • Fully mechanical manual override allows valve to flush during a power failure
  • Includes sweat solder kit, inlet valve and tailpiece
  • Operating pressure range 20 PSI (flowing) to 80 PSI (static)
  • Range can be adjusted manually or with optional remote
  • Self-cleaning piston with integral wiper spring, prevents clogging and reduces maintenance

American Standard Selectronic® 1.1 gpf Manual Closet Flush Valve

A6047111002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.1 gpf
Green
WaterSense, Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
Yes

Starting at
$166.08
EACH
  • QUANTITY