DESCRIPTION

  • Toilet tank only

American Standard Yorkville™ 1.1 gpf Tank Toilet

A4142901

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2003
Application
Commercial
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Yorkville™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Green
WaterSense, Yes
Length
9 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
20-1/2 in

Starting at
$360.81
EACH
  • QUANTITY