DESCRIPTION

  • Material: Vitreous china
  • Metal chrome trip lever
  • Speed Connect® tank/bowl coupling system

American Standard Yorkville™ 1.1 gpf Toilet Tank

A4142801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3703001020 Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Yorkville™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
Yes
Length
9 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Pressure
WaterSense Labeled
Yes
Width
20-1/2 in

Starting at
$333.45
EACH
  • QUANTITY