1-1/2 in. Spud Assembly Kit
1-1/2 in. Spud Assembly Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Easy to install
- Durable construction
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Spud Assembly Kit
- WaterSense Labeled:
- No
- Weight:
- 5 lb