• Cart

DESCRIPTION

  • 1/4 turn washer less ceramic disc valve cartridges
  • Brass spout for a durable and long-lasting design
  • Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
  • Elegant vintage design with coin-edge detailing
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Limited Lifetime Warranty on function and finish
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • Metal lever handles
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance

American Standard Romantic 1.2 gpm 3-Hole Deck Mount Widespread Bathroom Faucet with Double Lever Handle and SC Drain

A7106801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Romantic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/16 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-9/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
7-9/16 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$276.38
EACH
  • QUANTITY

DOCUMENTS