DESCRIPTION

  • Attaches to a shower arm (not included)
  • Controls the water flow between a showerhead (not included) and a handheld shower (not included)
  • Requires behind-the-wall installation

American Standard 1/2 in. Shower Arm Diverter

A1660410

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS