American Standard 1.6 gpf Elongated Bowl Toilet A3517F101021

DESCRIPTION

  • Bowl only
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • For use with Cadet® Pro™ 1.28 and 1.6 gpf tanks
  • Fully glazed 2 1/8" trapway
  • Space saving elongated bowl fits in space of a round front
  • Three inch flush valve

American Standard 1.6 gpf Elongated Bowl Toilet

A3517F101021

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
$243.69
EACH
  • QUANTITY