DESCRIPTION

  • Bowl only
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • For use with Cadet® Pro™ 1.28 and 1.6 gpf tanks
  • Fully glazed 2 1/8" trapway
  • Space saving elongated bowl fits in space of a round front
  • Three inch flush valve

American Standard 1.6 gpf Elongated Bowl Toilet

A3517F101222

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Color Finish
Linen
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Material
Vitreous China
Toilet Bowl Shape
Elongated
Toilet Type
Bowl
Toilet Urinal Installation
Floor Mount
WaterSense Labeled
No

Starting at
$243.69
EACH
  • QUANTITY