DESCRIPTION

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Includes EZ-install tools
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 12"
  • Siphon action jetted bowl
  • Toilet bowl only

American Standard Champion® Pro™ Round Toilet Bowl

A3195B101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4225A104020, A3195A101020, A4225A174020 and A4225A105020 Toilet Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Champion® Pro™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$179.49
EACH
  • QUANTITY