DESCRIPTION

  • Fail-safe operation - valve automatically closes on loss of power or water pressure
  • For 1 1/2" top spud fixtures
  • Fully mechanical manual override - allows valve to flush during a power failure
  • Includes UL-approved hard-wired AC transformer
  • Includes sweat solder kit, wall plate, inlet valve and tailpiece
  • Range can be adjusted manually or with optional remote control
  • Self-cleaning piston operated flush valve with proximity operation
  • Sold less toilet

American Standard Selectronic® 1.28 gpf AC Exposed Closet Flush Valve

A6067121002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Material
Brass
Power Source
AC
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$412.6
EACH
  • QUANTITY