DESCRIPTION

  • Can be installed left or right handed
  • Does not include vacuum breaker, angle stop or sweat solder kit
  • Exclusive self-cleaning piston action flush valve with integral wiper spring
  • Exposed manual closet flush valve retrofit kit
  • Superior EPDM seals

American Standard FloWise® 1.28 gpf Closet Flush Valve

A6047525

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
FloWise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
13-1/2 in
IAPMO Listed
No
Valve Size
1 in
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.35
EACH
  • QUANTITY

DOCUMENTS