DESCRIPTION

  • Elongated siphon action jetted bowl
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Includes color matched and design matched solid plastic toilet seat and cover with slow-close hinges and EverClean® surface
  • Material: Vitreous china
  • Meets definition for High Efficiency Toilet (HET) and ultra low-consumption
  • One-piece design
  • Rough-in size: 12"

American Standard Cadet® 1.28 gpf Elongated Toilet with Closet Seat

A2403128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-1/2 in
IAPMO Listed
Yes
Length
28-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
WaterSense Labeled
Yes
Width
15 in

Starting at
Call for Pricing
  • QUANTITY