DESCRIPTION

  • ADA compliant rim height at 16 1/2" (419mm)
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2" trapway
  • Includes Duroplast slow close seat and cover with easy lift-off feature for simple removal and reattachment for cleaning
  • Meets EPA WaterSense® criteria
  • One-piece design enables easier cleaning
  • Oversized 3" flush valve
  • Siphon action bowl with smooth-sided, concealed trapway

American Standard Town Square® 1.28 gpf Elongated One Piece Toilet

A2847128

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2-2003
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Length
6-7/8 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
One Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
15-1/8 in

Starting at
Call for Pricing
  • QUANTITY