DESCRIPTION

  • Exposed manual top spud toilet flush valve
  • No external volume adjustment
  • Non-hold open handle
  • Piston operation delivers superior flush accuracy and repeatability
  • Piston valve remains closed and does not need to be reset after loss of water pressure
  • Positive seal ensures leak-free performance
  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance

American Standard 1.28 gpf. Exposed Manual Flushometer for 1-1/2 in. Top Spud Bowls

A6047121002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Green
WaterSense, Yes
Material
Brass
WaterSense Labeled
Yes

Starting at
$151.55
EACH
  • QUANTITY