DESCRIPTION

  • Chrome finish trip lever
  • For use with Cadet® Pro™ bowls
  • High efficiency toilet, ultra-low consumption, utilizes 20% less water
  • Oversized 3" flush valve
  • Tank only

American Standard Cadet® 1.28 gpf Elongated Tank Toilet

A4188B105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Length
7-11/16 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18-1/8 in

Starting at
$148.41
EACH
  • QUANTITY

DOCUMENTS