DESCRIPTION

  • Design enables easier cleaning
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2" trapway
  • Includes Duroplast slow close seat and cover with easy lift-off feature for simple removal and reattachment for cleaning
  • Oversized 3" flush valve
  • Smooth-sided, concealed trapway

American Standard Boulevard® 1.28 gpf Elongated One Piece Toilet

A2891128

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2-2003
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Boulevard®
Color Finish
Linen
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Material
Metal
Length
7-1/2 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
One Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY