DESCRIPTION

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • One-piece design
  • Rough-in size: 12"
  • Siphon action jetted bowl
  • Slow close seat included

American Standard Compact Cadet® 1.28 gpf Elongated Toilet with Closet Seat

A2403813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Compact Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-1/2 in
IAPMO Listed
Yes
Length
28-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
15 in

Starting at
Call for Pricing
  • QUANTITY