DESCRIPTION

  • Color matched trip lever is supplied
  • Flush valve: 2"
  • Includes color-matched bowl caps
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush

American Standard Colony® 1.28 gpf Toilet Tank

A4192B104

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3251A101020 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-1/2 in
IAPMO Listed
Yes
Length
6-13/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18-11/16 in

Starting at
$115.78
EACH
  • QUANTITY