DESCRIPTION

  • All metal trip lever
  • Includes EZ-install tools
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • Tank only

American Standard Champion® Pro™ 1.28 gpf Toilet Tank

A4326A104

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3195A101222 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Champion® Pro™
Color Finish
Linen
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
30 in
IAPMO Listed
Yes
Length
9-7/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
19-3/4 in

Starting at
$222.96
EACH
  • QUANTITY