DESCRIPTION
- Chrome finish trip lever
- Four inch piston-action Accelerator™ flush valve
- Material: Vitreous china
- Rough-in size: 12"
- Tank only
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A112.19.2, ANSI A117.1
- ASME Specifications
- ASME A112.19.2 2008
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- No
- Brand Model Compatibility
- American Standard A3195A101020 Toilet Bowl
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1 2008
- Collection
- Champion® Pro™
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Trip Lever
- Height
- 14-3/8 in
- IAPMO Listed
- Yes
- Length
- 9 in
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- Yes
- Toilet Type
- Tank, Two Piece
- WaterSense Labeled
- Yes
- Width
- 19 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday