DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Braided flexible supply hoses with 3/8" compression connectors
  • Includes drain
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle
  • Single hole monoblock design
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Berwick® 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle

A7430151

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Slip
Faucet Connection Size
1-1/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
9-1/4 in
Spout Reach
6-7/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$321.75
EACH
  • QUANTITY