DESCRIPTION

  • Auto return feature defaults at 1.5 gpm
  • Pressure-compensating flow control device
  • Showerhead only
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate

American Standard Flowise® 1.5 gpm 3-Function Wall Mount Showerhead

A1660113

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
4-3/4 in
Material
Metal
Showerhead Function
3
Spray Type
Full Spray
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS