• Cart

DESCRIPTION

  • Cast brass valve body
  • Includes grid drain
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Berwick® 1.5 gpm 3-Hole Wall Mount Lavatory Faucet with Double Lever Handle

A7430451

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
9-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$396.83
EACH
  • QUANTITY