DESCRIPTION

  • Lifetime finish won't tarnish or scratch
  • Metal lever handles
  • Spout height 12" (305mm) and clearance 7-1/2" (189mm)
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Colony® Soft 2.2 gpm High Arc with Spray Soft Kitchen

A4275551F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-1/2 in
Spout Reach
7-3/4 in
Spout Swivel
180°
Spout Type
Gooseneck Swiveling
Trim Only
No
WaterSense Labeled
No
Width
10-31/100 in

Starting at
$183.12
EACH
  • QUANTITY