DESCRIPTION

  • Back-to-back capability: hot and cold can be reversed quickly and easily
  • Cast brass valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
  • Exclusive plaster guard: plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
  • FloWise® water saving single function showerhead offers 40% savings at maximum
  • Hot limit safety stop protects from accidental scalding
  • Metal slip-on diverter spout and available with metal lever handle
  • Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough-in range: from 1-5/8" to 3-1/4"

American Standard Tropic® 1.5 gpm Bath and Shower Trim Kit with Single Lever Handle

AT038508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tropic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/8 in
Spout Type
Slip On Diverter
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS