DESCRIPTION

  • Cast brass spout and waterway is durable and ideal for prolonged contact with water
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Fast and easy 1 person installation
  • Faucet drops in from top
  • Quick spin nuts secure faucet in place
  • Speed Connect® drain has less parts for a quick installation

American Standard Tropic® 1.2 gpm 3-Hole Centerset Lavatory Faucet with Double Lever Handle

A7038201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Tropic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Slip
Faucet Connection Size
1-1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/8 in

Starting at
$173.25
EACH
  • QUANTITY