DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Limited 5-year commercial warranty
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving

American Standard Monterrey® 1.5 gpm Double Lever Handle Gooseneck Kitchen Faucet

A6405170

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
7-5/8 in
Spout Reach
5 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$222.39
EACH
  • QUANTITY