DESCRIPTION

  • Automatic shut-off stops water and energy waste
  • Monoblock with cast brass spout with 3-1/2" (89 mm) reach
  • Vandal-resistant cast brass construction and aerator
  • Water conserving pressure-compensating vandal-resistant aerator

American Standard 1.5 gpm Metering Pillar IPT Tap on Pipe (Less Grid)

A1340105

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
1.5 gpm
Handle Type
Knob
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
4-3/16 in
Trim Only
No
WaterSense Labeled
No
Width
6-1/4 in

Starting at
$141.7
EACH
  • QUANTITY