DESCRIPTION

  • Mixing valve sold separately
  • Plug-in power source
  • Pressure-compensating vandal-resistant aerator
  • Range can be adjusted manually or with optional remote
  • Single supply for cold or tempered water

American Standard Selectronic® 1.5 gpm Proximity Faucet

A2506162

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Height
5 in
Spout Reach
6-1/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY