DESCRIPTION

  • ADA compliant lever handles
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Braided flexible hoses with 3/8" compression connectors
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Brass swivel spout
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Multiport ceramic disc valve cartridge ensures a lifetime of drip-free performance

American Standard Quentin™ 1.2 gpm 1-Hole Bathroom Vessel Faucet with Single Lever Handle

A7440151

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
11-9/16 in
Spout Reach
7-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$279.68
EACH
  • QUANTITY