American Standard 1.5 gpm Single Handle Pull-Down Kitchen Faucet A4175300F15242

DESCRIPTION

American Standard 1.5 gpm Single Handle Pull-Down Kitchen Faucet

A4175300F15242

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Color Finish
Matte Black
Color Finish Category
Blacks
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY