DESCRIPTION

  • Braided flexible supply hoses with 3/8" compression connectors
  • Exclusive speed connect drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Town Square® 1.5 gpm Single Lever Handle 1-Hole Lavatory Faucet

A2555101002

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
3-3/16 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-7/16 in

Starting at
$217.8
EACH
  • QUANTITY