DESCRIPTION

  • Angle adjustable
  • Pressure compensating flow control device
  • Single-function showerhead
  • Turbine spray

American Standard Flowise® 1.5 gpm Water Saving Showerhead

A1660710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Material
Brass
WaterSense Labeled
Yes

Starting at
$21.0
EACH
  • QUANTITY

DOCUMENTS