DESCRIPTION

  • Flexible hose connections for 6" to 12" installations
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Studio® 1.5 gpm Widespread with Sided Closet Door and Met

A2590801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
10 in
Collection
Studio®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

Starting at
$258.23
EACH
  • QUANTITY