DESCRIPTION

  • Color-matched spray
  • Limited 5-year commercial warranty
  • Solid brass construction for durability and long life
  • Vandal-resistant handles with red and blue color indexes
  • Water conserving 1.5 gpm pressure-compensating aerator

American Standard Monterrey® 1.5 gpm Wristblade Handle Topmount Swivel Spray

A6408171

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Solid Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
8 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY