DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2 3/8" trapway
  • Piston action Accelerator™ flush valve
  • PowerWash™ rim scrubs bowl with each flush
  • Product shown in White
  • Siphon action jetted bowl
  • Toilet bowl only

American Standard Champion® 1.6 gpf Elongated Bowl Toilet

A3195C101222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Champion®
Color Finish
Linen
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
30-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
Siphon Jet
WaterSense Labeled
Yes

Starting at
$196.47
EACH
  • QUANTITY