• Cart

DESCRIPTION

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Includes EZ-install tools
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 12"
  • Siphon action jetted bowl
  • Toilet bowl only

American Standard Champion® Elongated Toilet Bowl

A3195C101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4225A104020 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Champion®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
24-7/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$156.18
EACH
  • QUANTITY