DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2 1/8" trapway
  • Pressure-assisted siphon jet flush action
  • Sanitary bar on bowl
  • Toilet bowl only

American Standard Cadet® 1.6 gpf Elongated Bowl Toilet

A3481001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Toilet Bowl Height
29-1/4 in
Toilet Bowl Length
30-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
20-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl
Toilet Urinal Installation
Freestanding
Type
Siphon Jet
WaterSense Labeled
Yes
Width
9-1/2 in

Starting at
$157.32
EACH
  • QUANTITY