DESCRIPTION

  • Fail-safe operation - valve automatically closes on loss of power or water pressure
  • Fully mechanical manual override - allows valve to flush during a power failure
  • Includes UL-approved hard-wired AC transformer
  • Includes sweat solder kit, wall plate, inlet valve and tailpiece
  • Operating pressure range 25 PSI (flowing) to 80 PSI (static)
  • Range can be adjusted manually or with optional remote control
  • Self-cleaning piston operated flush valve with proximity operation
  • Sold less toilet
  • Valve rough-in is 11-1/2"
  • With 1-1/2" top spud

American Standard Madera™ 1.6 gpf Flush Valve

A6067161

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Madera™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
Material
Brass, Vitreous China
Power Source
AC, Hardwired
Volts
250V
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$412.6
EACH
  • QUANTITY