DESCRIPTION

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Includes color match bowl caps
  • Low-consumption toilet
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 10"
  • Seat not included

American Standard Cadet® 3 1.6 gpf Round Toilet

A270DB001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
29-1/8 in
IAPMO Listed
No
Length
26-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
10 in
Toilet Type
Two Piece
Type
A270DB001020
WaterSense Labeled
No
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY