DESCRIPTION

  • Chrome finish trip lever is supplied
  • Covered under 5 year limited warranty
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Flush valve: 3"
  • For use with Cadet® Pro™ bowls
  • Low-consumption toilet
  • Tank only

American Standard Cadet® Pro™ 1.6 gpf Toilet Tank

A4188A004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3517C101020 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Cadet® Pro™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Metal
Handle Type
Trip Lever
Height
13-7/8 in
IAPMO Listed
Yes
Length
8-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
17-3/8 in

Starting at
Call for Pricing
  • QUANTITY