DESCRIPTION

  • Color matched trip lever is supplied
  • Flush valve: 2"
  • Includes color-matched bowl caps
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush

American Standard Colony® 1.6 gpf Toilet Tank

A4192A004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3251C101021 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Colony®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-3/8 in
IAPMO Listed
No
Length
8-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
19-3/16 in

Starting at
Call for Pricing
  • QUANTITY