DESCRIPTION

  • Flow restrictor: 1.75 gpm
  • Pressure compensating flow control
  • Showerhead only
  • Simple spray pattern adjustment
  • Variety of spray patterns

American Standard 1.75 gpm 3-Function Rain Showerhead

A1660652

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Material
Brass
Showerhead Function
3
Size
1/2 in
Spray Type
Massage
WaterSense Labeled
Yes

Starting at
$73.43
EACH
  • QUANTITY

DOCUMENTS