• Cart

DESCRIPTION

  • ADA compliant metal lever handle
  • Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute
  • Wall valve trim with a metal lever handle and decorative wall escutcheon plate
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow

American Standard Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle

AT722507

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6-5/8 in
Spray Type
Combination, Massage, Spray
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$125.46
EACH
  • QUANTITY

DOCUMENTS