DESCRIPTION

  • Ceramic disc valve cartridge
  • Maximum flow rate: 1.8 gpm (6.8 Lpm)
  • Single function pull-down hose
  • Spout swivels at 150°
  • Swivel spout: 5-1/4"
  • Two check valves

American Standard Fresno™ 1.8 gpm 1-Hole Bar Faucet with Single Lever Handle

DD35403410

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Fresno™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
5-5/16 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY