DESCRIPTION

  • Bowl size: 17" x 23" x 9"
  • Cabinet required
  • Chrome nickel content: 18-10
  • Eighteen gauge stainless steel
  • Installation hardware, template and instructions included
  • Nominal dimensions: 25-1/4" x 22" x 9"
  • Single bowl sink

American Standard Prevoir™ 1-Bowl Drop-In Kitchen Sink

A15SB252284073

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 17 in x 9 in
Collection
Prevoir™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
4 Hole
Gauge
18
Installation Type
Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25-1/4 in x 22 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$554.3
EACH
  • QUANTITY