1 gpf Sensor Flush Valve
1 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for installation under a grab bar in accordance with ADA clearance requirements
- Angled sensor delivers reliable flush even with toilet seat in raised position
- Automatic, hands-free sensor operation
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- Electronic courtesy flush button
- Optional 24 hour sanitary flush
- Includes (4) C-sized alkaline batteries. 3 year battery life.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 80
- Pressure - Low:
- 20
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet Rough-In:
- 11-1/2 in
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes