DESCRIPTION

  • Adjustable flow cycle is factory set for a maximum of 0.17 gpc
  • Automatic shut-off stops water and energy waste
  • Drain not included
  • Vandal-resistant cast brass construction and aerator
  • Water conserving 1.0 gpm pressure-compensating vandal-resistant aerator

American Standard Pillar 1 gpm 1-Hole Metering Lavatory Faucet with Single Push Handle

A1340109

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pillar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
1 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Push
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$159.41
EACH
  • QUANTITY